Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
2.1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN:
667643
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN:
667332
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668466
Pressure Angle:
14.5
HLSK104Y L
Description
HLSK104Y L SPIRAL MITER GEAR ; 7/8" BORE 2-1/2" PITCH DIA 10 DP
Part # 12360
BDI # 162173
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665584
Pressure Angle:
20 Degree
D1418K RH
Description
D1418K RH GEAR WORM ; 3/4" BORE 1-1/4" PITCH DIA 10 DP
Part # 12810
BDI # 162352
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
34.925
Face Width - Inch:
1.375
Pitch:
10 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666911
Pressure Angle:
14-1/2 Degree