1610 X 1-3/16-KW
Description
1610 X 1-3/16-KW TL BUSHING ; 1-3/16" BORE 2-1/4" OD 1" LTB
Part # 117160
BDI # 256189
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID
Global Part Number GPN:
459892
Bushing Series:
1610
3020 X 2-7/16-KW
Description
3020 X 2-7/16-KW TL BUSHING ; 2-7/16" BORE 4-1/4" OD 2" LTB
Part # 117125
BDI # 256165
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID
Global Part Number GPN:
374895
Bushing Series:
3020
3020 X 2-1/8-KW
Description
3020 X 2-1/8-KW TL BUSHING ; 2-1/8" BORE 4-1/4" OD 2" LTB
Part # 117120
BDI # 256161
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
460126
Bushing Series:
3020
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
34.138
Length Thru Bore - Inch:
1.344
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Keyway on ID | Ductile Iron
Global Part Number GPN:
469079
Bushing Series:
L
1610 X 1-7/16-IK
Description
1610 X 1-7/16-IK TL BUSHING ; 1-7/16" BORE 2-1/4" OD 1" LTB
Part # 119226
BDI # 256816
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Integral Key
Global Part Number GPN:
459897
Bushing Series:
1610