2012 X 1-IK
Description
2012 X 1-IK TL BUSHING ; 1" BORE 2012 TAPER LOCK
Part # 2012 X 1-IK
BDI # 256826
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Integral Key
Global Part Number GPN:
459990
Bushing Series:
2012
1210 X 1-1/8-IK
Description
1210 X 1-1/8-IK TL BUSHING ; 1-1/8" BORE 1-7/8" OD 1" LTB
Part # 1210 X 1-1/8-IK
BDI # 256799
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Integral Key
Global Part Number GPN:
459812
Bushing Series:
1210
2517 X 1-3/8-IK
Description
2517 X 1-3/8-IK TL BUSHING ; 1.7" TLB X 1-3/8" BORE
Part # 2517 X 1-3/8-IK
BDI # 20495349
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Integral Key
Bushing Series:
2517
2517 X 1-3/16-IK
Description
2517 X 1-3/16-IK TL BUSHING ; POR
Part # 2517 X 1-3/16-IK
BDI # 20495351
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Integral Key
Bushing Series:
2517
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
46.05
Bore - Inch:
1.813
Other Features:
Integral Key
Bushing Series:
2517