Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
27
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 240In-Lbs
3535 X 2-5/16-KW
Description
3535 X 2-5/16-KW TL BUSHING ; 2-5/16" BORE STEEL
Part # 117237
BDI # 256244
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
58.75
Bore - Inch:
2.313
Other Features:
Keyway on ID
Global Part Number GPN:
460211
Bushing Series:
3535
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Bore - Millimeter:
50.8
Width - Inch:
0.875
1610 X 1-3/16-KW
Description
1610 X 1-3/16-KW TL BUSHING ; 1-3/16" BORE 2-1/4" OD 1" LTB
Part # 117160
BDI # 256189
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID
Global Part Number GPN:
459892
Bushing Series:
1610
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Length Thru Bore - Millimeter:
18.288
Length Thru Bore - Inch:
0.72