500 HUB 1-3/4X7/16
Description
M50012414 COUPLING HUB ; 1-3/4" BORE 4" HUB DIA
Part # M50012414
BDI # 601688
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
500 HUB 2-1/8X1/2
Description
500 HUB 2-1/8X1/2 COUPLING HUB ; 2-1/8" BORE 4" HUB DIA JAW COUPLING
Part # M50020416
BDI # 601731
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
500 HUB 1-1/4 X NO KEYWAY
Description
500 HUB 1-1/4 X NO KEYWAY COUPLING HUB ; 1.25" BORE X 4" DIA SHAFT HUB
Part # M500108N
BDI # 601630
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
300 HUB 3/4 X NO KEYWAY
Description
300 HUB 3/4 X NO KEYWAY COUPLING HUB ; 0.75" BORE X 2.9" DIA SHAFT HUB
Part # M300024N
BDI # 601204
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling