Page 1 of 23

Next

Compare
6018 1 3/4

COMPARE

6018 1 3/4

Description
6018 1 3/4 CHAIN CPLG HUB ; 1-3/4" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 3/4

BDI # 623694

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
SF 1 3/8

COMPARE

SF 1 3/8

Description
SF 1 3/8 QD BUSHING ; 1-3/8" BORE 3-1/8" OD 2-1/16" LTB

MARTIN SPROCKET & GR

Part # SF 1 3/8

BDI # 611190

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Length Thru Bore - Millimeter: 52.4
Length Thru Bore - Inch: 2.063
Outside Diameter - Millimeter: 79.375

Bore - Millimeter: 34.925
Bore - Inch: 1.375
Other Features: Keyway on ID
Global Part Number GPN: 465359
Bushing Series: SF

Price Inventory : In stock
Loading Price
QTY
40BS16HT 1 1/4

COMPARE

40BS16HT 1 1/4

Description
40BS16HT 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 16T HT 1-1/4" BORE

MARTIN SPROCKET & GR

Part # 40BS16HT 1 1/4

BDI # 619571

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.563
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.814
Other Features: With 2 Set Screw
Global Part Number GPN: 33908
Pitch Diameter - Millimeter: 65.1
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
8S 1 5/8

COMPARE

8S 1 5/8

Description
8S 1 5/8 SLEEVE CPLG FLANGE ; 1-5/8" BORE 5.45" OD 3-1/4" HUB

MARTIN SPROCKET & GR

Part # 8S 1 5/8

BDI # 624370

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
Loading Price
QTY
40BS15 3/4

COMPARE

40BS15 3/4

Description
40BS15 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 15T 3/4" BORE

MARTIN SPROCKET & GR

Part # 40BS15 3/4

BDI # 619552

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.405
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.652
Other Features: With 2 Set Screw
Global Part Number GPN: 32592
Pitch Diameter - Millimeter: 61.08
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY