35BS11 5/8
Description
35BS11 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 11T 5/8" BORE
Part # 35BS11 5/8
BDI # 618628
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
With 2 Set Screw
Global Part Number GPN:
32345
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore
JA 1 1/8
Description
JA 1 1/8 QD BUSHING ; 1-1/8" BORE 1-3/8" OD 1-1/16" LTB
Part # JA 1 1/8
BDI # 609172
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
464672
Bushing Series:
JA
3020 2 15/16
Description
3020 2 15/16 TAPERED BUSHING ; 2-15/16" BORE 4-1/4" OD 2" LTB
Part # 3020 2 15/16
BDI # 618413
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Keyway on ID
Global Part Number GPN:
464081
Bushing Series:
3020
35BS20 1
Description
35BS20 1 ROLLER CHAIN SPROCKET ; 3/8" P 20T 1" BORE
Part # 35BS20 1
BDI # 618704
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
33003
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
Q1 2 1/4
Description
Q1 2 1/4 TAPERED BUSHING ; 2-1/4" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1 2 1/4
BDI # 610615
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465024
Bushing Series:
Q1