302 MORFLEX FLANGE 5/8 FB
Description
302 MORFLEX FLANGE 5/8 FB COUPLING ; NON-RETURNABLE ELASTOMERIC
Part # 084177
BDI # 345802
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
500A-2 TL 1-1/2 FB
Description
500A-2 TL 1-1/2 FB TORQUE LIMITER ; NON-RETURNABLE
Part # 466207
BDI # 345888
Features
Bore Profile:
Straight | Finished
Inch - Metric:
Inch
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Easy Set Adjustment | Three Bolt Adjustment
Global Part Number GPN:
472252
Torque:
Static Torque 65 to 310Lb-ft
Product Name:
Torque Limiter
Product Type:
Friction Facing