T100B21 2.8725IN/2.873IN BORE PER DWG

COMPARE

T100B21 2.8725IN/2.873IN BORE PER DWG

Description
T100B21 2.8725IN/2.873IN BORE PER DWG ; CHAIN SPROCKET

TSUBAKI

Part # T100B21 2.8725IN/2.873IN BORE PER DWG

BDI # 25939040

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.388

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.044
Pitch Diameter - Millimeter: 213.055
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E100B30 X 3-7/16 KW 2SS

COMPARE

E100B30 X 3-7/16 KW 2SS

Description
E100B30 X 3-7/16 KW 2SS 2SS SPROCKET ; 3-7/16" BORE

TSUBAKI

Part # E100B30 X 3-7/16 KW 2SS

BDI # 26029587

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 11.959
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.643
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 303.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
T100B30ZH X 5 KW

COMPARE

T100B30ZH X 5 KW

Description
T100B30ZH X 5 KW CHAIN SPROCKET ; 12.64" OD X 4-3/4" LTB X 1-1/4" P

TSUBAKI

Part # T100B30ZH X 5 KW

BDI # 21559233

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.959

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.643
Pitch Diameter - Millimeter: 303.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY