Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
H16B24 X 1-1/2
Description
H16B24F X 1-1/2 ROLLER CHAIN SPROCKET
Part # H16B24 X 1-1/2
BDI # 22378160
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
H16B24 X 40MM KW SS
Description
H16B24 X 40MM KW SS SPROCKET
Part # H16B24 X 40MM KW SS
BDI # 21558728
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
H16B24 X 1-3/8
Description
H16B24F X 1-3/8 ROLLER CHAIN SPROCKET
Part # H16B24 X 1-3/8
BDI # 22377715
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
H16B26F X 50MM KW 2SS
Description
H16B26F 50MM KW 2SS SPROCKET ; 16B26F 50MM KW 2SS HT
Part # H16B26F X 50MM KW 2SS
BDI # 22316088
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore