H35B20F X 3/4
Description
H35B20F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 35BS20HT 3/4
BDI # 916257
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
38559
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
H35B20F X 1/2
Description
H35B20F X 1/2 ROLLER CHAIN SPROCKET ; 1/2" BORE KW 2SS W/HARDENED TEETH
Part # 35BS20HT 1/2
BDI # 916255
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
38558
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
H35B20F X 1
Description
H35B20F X 1 ROLLER CHAIN SPROCKET ; 3/8" P 20T HT 1" BORE
Part # 35BS20HT 1
BDI # 916254
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
38557
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
H35B20F X 5/8
Description
H35B20F X 5/8 SPROCKET ; 3/8" P 20T HT 5/8" BORE
Part # 35BS20HT 5/8
BDI # 916256
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
38560
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
35B20SS X 1 KW 2SS
Description
35B20SS X 1 KW 2SS ROLLER CHN SPROCKET ; 35 ANSI 20 TEETH 1" BORE
Part # 35B20SS X 1 KW 2SS
BDI # 24006843
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore