HD35B19 X 7/8 1/4 X 1/4 KW2SS

COMPARE

HD35B19 X 7/8 1/4 X 1/4 KW2SS

Description
HD35B19 X 7/8 1/4 X 1/4 KW2SS SPROCKET

TSUBAKI

Part # HD35B19 X 7/8 1/4 X 1/4 KW2SS

BDI # 24732500

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.279
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.472
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 57.887
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY