D35B21H X 1 KW 2SS

COMPARE

D35B21H X 1 KW 2SS

Description
D35B21H X 1 KW 2SS SPROCKET ; 2.713" OD X 1-3/8" LTB X 3/8" P STEEL

TSUBAKI

Part # D35B21H X 1 KW 2SS

BDI # 21525157

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.516
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.713
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 63.91
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY