D80B30H X 2-15/16
Description
D80B30H X 2-15/16 SPROCKET ; 10.114" OD X 3" LTB X 1" P STEEL
Part # D80B30H X 2-15/16
BDI # 21472800
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
A100B30HF X 2-3/4 KW2SS
Description
A100B30HF X 2-3/4 KW2SS RLR CHAIN SPKT
Part # A100B30HF X 2-3/4 KW2SS
BDI # 24515264
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore
HD100B30F X 2-1/4
Description
HD100B30 X 2-1/4 RLR CHAIN SPROCKET ; 100 CHAIN 30 TEETH 2 STRD 2-1/4IN BORE
Part # HD100B30F X 2-1/4
BDI # 21972636
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore
HD80B30F X 2-1/4 KW 2SS
Description
HD80B30 X 2-1/4 KW 2SS RLR CHN SPROCKET ; 80 CHAIN 30 TEETH 2 STRD 2-1/4IN BORE
Part # HD80B30F X 2-1/4 KW 2SS
BDI # 21972989
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
HD80B30F X 2-11/16
Description
HD80B30 X 2-11/16 RLR CHAIN SPROCKET ; 80 CHAIN 30 TEETH 2 STRD 2-11/16IN BORE
Part # HD80B30F X 2-11/16
BDI # 21972991
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore