H08B25 X 14MM

COMPARE

H08B25 X 14MM

Description
H08B25 X 14MM SPROCKET ; 14MM BORE DIA 25 TEETH

TSUBAKI

Part # 08B25

BDI # 21850595

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.989

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.258
Pitch Diameter - Millimeter: 101.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
08B12 20MM 6X2.8 MM KW/SS

COMPARE

08B12 20MM 6X2.8 MM KW/SS

Description
08B12 20MM 6X2.8 MM KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH

MARTIN SPROCKET & GR

Part # 08B12 20MM 6X2.8 MM KW/SS

BDI # 21445010

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 1.932
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.166
Other Features: Simplex Type | With Set Screw
Pitch Diameter - Millimeter: 49.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
08A26 X 30MM

COMPARE

08A26 X 30MM

Description
08A26 X 30MM RLR CHAIN SPROCKET ; 30MM BORE DIA 26 TEETH

MARTIN SPROCKET & GR

Part # 08A26 X 30MM

BDI # 21851090

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.148
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.418
Other Features: Simplex Type
Pitch Diameter - Millimeter: 105.36
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY