HN100B11 IDLER
Description
HN100B11 IDLER ; 1-1/4" P 11T NEEDLE BRG 1-1/2" BORE
Part # 1297308
BDI # 327184
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Length Thru Bore - Millimeter:
47.625
Other Features:
2.969 Inch Hub Diameter | 0.692 Inch Teeth Width
100BS19 1-5/8 KW 2SS
Description
100BS19 1-5/8 KW 2SS SPROCKET ; 1-1/4IN PITCH 1-5/8IN BORE 19 TEETH
Part # 100BS19 1-5/8 KW 2SS
BDI # 21444972
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Finished Bore