2062B13SS 1-7/16 BORE
Description
2062B13SS 1-7/16 BORE RC SPROCKET ; DBL PITCH 13TEETH
Part # 2062B13SS 1-7/16 BORE
BDI # 21841762
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.99
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Finished Bore
2062B16 1-15/16 1/2 X 1/4 KW
Description
2062B16 1-15/16 1/2 X 1/4 KW SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 1-1/2IN
Part # 2062B16 1-15/16 1/2 X 1/4 KW
BDI # 21515736
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.44
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
2062B24 1-7/16 KW/2SS
Description
2062B24 1-7/16 KW/2SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 1-1/2IN
Part # 2062B24 1-7/16 KW/2SS
BDI # 21445154
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.29
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
H2062B19 X 1-1/4F
Description
H2062B19 X 1-1/4F CHAIN SPROCKET ; 1-1/2" PITCH 1-1/4" BORE 19-TEETH
Part # H2062B19 X 1-1/4F
BDI # 21542743
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
231.48
Mounting Method:
Finished Bore
2062B11H 50MM .9375 PLATE
Description
2062B11H 50MM .9375 PLATE ; DWG 0058799M
Part # 2062B11H 50MM .9375 PLATE
BDI # 21854380
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.324
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.01
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Finished Bore