C102B14 2-7/16 KW 2SS 0403730M
Description
C102B14 2-7/16 KW 2SS 0403730M ; ROLLER CHAIN SPROCKET
Part # C102B14 2-7/16 KW 2SS 0403730M
BDI # 26022191
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.617
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Chilled Rim | With 2 Set Screw
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Finished Bore