010-6015S
Description
010 6015S IDLER SPROCKET ; 0.635" ID 3.607" OD 15 TEETH
Part # 010 6015S
BDI # 1309400
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.989
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
60BS16 1
Description
60BS16 1 ROLLER CHAIN SPROCKET ; 3/4" P 16T 1" BORE
Part # 60BS16 1
BDI # 622788
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Global Part Number GPN:
33261
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
60BB13H 5/8
Description
60BB13H 5/8 IDLER SPROCKET ; 3/4" P 13T HT BALL BRG 5/8" BORE
Part # 60BB13H 5/8
BDI # 622670
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.49
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
60BS14 1 1/4
Description
60BS14 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 14T 1-1/4" BORE
Part # 60BS14 1 1/4
BDI # 622748
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Global Part Number GPN:
34081
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
60BS15 1 1/4
Description
60BS15 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 15T 1-1/4" BORE
Part # 60BS15 1 1/4
BDI # 622768
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
34084
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore