D80BS32H X 90MM
Description
D80BS32H X 90MM SPROCKET ; 32T CHAIN #80
Part # D80BS32H X 90MM
BDI # 24923815
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.202
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.753
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore