1615 1 1/4
Description
1615 1 1/4 TAPERED BUSHING ; 1-1/4" BORE 2-1/4" OD 1-1/2" LTB
Part # 1615 1 1/4
BDI # 616144
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID
Global Part Number GPN:
463919
Bushing Series:
1615
200 HUB 7/8X1/4 W/DSS
Description
200 HUB 7/8X1/4 W/DSS COUPLING HUB
Part # M20002808DSS
BDI # 601028
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.9
Length Thru Bore - Millimeter:
27.94
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.15
Coupling Type:
Jaw Coupling