Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
2 7/16 SPLIT IRON COLLAR
Description
2 7/16 SPLIT IRON COLLAR ; 2-7/16" BORE 4.44" OD 1.88" W SPLIT IRON
Part # 010096
BDI # 239424
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.875
Outside Diameter - Millimeter:
123.825
Bore - Millimeter:
61.925
Width - Inch:
2
FB4016 X 1 1/8
Description
FB4016 X 1 1/8 CHAIN CPLG FLG ; 1.125" BORE X 1.969" DIA HUB
Part # 099106
BDI # 251519
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.818
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling