50BS18 1
Description
50BS18 1 ROLLER CHAIN SPROCKET ; 5/8" P 18T 1" BORE
Part # 50BS18 1
BDI # 621353
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
33186
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
35BS18HT 1
Description
35BS18HT 1 ROLLER CHAIN SPROCKET ; 3/8" P 18T HT 1" BORE
Part # 35BS18HT 1
BDI # 618692
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Global Part Number GPN:
32998
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
35BS18 1/2
Description
35BS18 1/2 ROLLER CHAIN SPROCKET ; 3/8" P 18T 1/2" BORE
Part # 35BS18 1/2
BDI # 618688
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Global Part Number GPN:
32305
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
FB6018 X 1 3/8
Description
FB6018 X 1 3/8 CHAIN CPLG FLG ; 1-3/8" BORE 3-1/2" HUB
Part # 099116
BDI # 251529
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Length Thru Bore - Inch:
1.875
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
50BS18HT 7/8
Description
50BS18HT 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 18T HT 7/8" BORE
Part # 50BS18HT 7/8
BDI # 621373
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
32931
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore