40BS11 3/4
Description
40BS11 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 11T 3/4" BORE
Part # 40BS11 3/4
BDI # 619502
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
With 2 Set Screw
Global Part Number GPN:
32581
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
50BS11 1
Description
50BS11 1 ROLLER CHAIN SPROCKET ; 5/8" P 1T 1" BORE
Part # 50BS11 1
BDI # 621230
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
With 2 Set Screw
Global Part Number GPN:
33166
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
60BS11 1 1/4
Description
60BS11 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 11T 1-1/4" BORE
Part # 60BS11 1 1/4
BDI # 622692
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
34072
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
HN100B11 IDLER
Description
HN100B11 IDLER ; 1-1/4" P 11T NEEDLE BRG 1-1/2" BORE
Part # 1297308
BDI # 327184
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Length Thru Bore - Millimeter:
47.625
Other Features:
2.969 Inch Hub Diameter | 0.692 Inch Teeth Width
40BS11SS 7/8
Description
40BS11SS 7/8 SPROCKET ; SGL BORED TO SIZE SPROCKET 1/2IN PITCH
Part # 40BS11SS 7/8
BDI # 21445238
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.003
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore