GD24

COMPARE

GD24

Description
GD24 CHANGE SPUR GEAR ; 1" BORE 2" PITCH DIA 12 DP

BOSTON GEAR

Part # 10150

BDI # 161249

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN: 667387
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
S1224BS 1

COMPARE

S1224BS 1

Description
S1224BS 1 SPUR GEAR ; 14 1/2 DEG STEEL BS

MARTIN SPROCKET & GR

Part # S1224BS 1

BDI # 611603

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Plain Style | Type B
Global Part Number GPN: 672079
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
S1236 1 KW/SS

COMPARE

S1236 1 KW/SS

Description
S1236 1 KW/SS GEAR ; SPUR GEAR STL 3/4IN FACE 14-1/2DEG PRESS

MARTIN SPROCKET & GR

Part # S1236 1 KW/SS

BDI # 21445630

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY