H40B12F X 3/4
Description
H40B12FL ROLLER CHAIN SPROCKET ; 1/2" P 12T HT 3/4" BORE
Part # 40BS12HT 3/4
BDI # 916319
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
38628
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
2517 1 1/4
Description
2517 1 1/4 TAPERED BUSHING ; 1-1/4" BORE 3-3/8" OD 1-3/4" LTB
Part # 2517 1 1/4
BDI # 617915
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID
Global Part Number GPN:
374977
Bushing Series:
2517
H60B15F X 3/4
Description
H60B15F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 60BS15HT 3/4
BDI # 916776
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
39085
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
H50B20F X 1
Description
H50B20F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 20T HT 1" BORE
Part # 50B20F-2
BDI # 916630
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
38899
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
H60B20F X 1-7/16
Description
H60B20F X 1-7/16 ROLLER CHAIN SPROCKET
Part # 60BS20HT 1 7/16
BDI # 916823
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
39137
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore