6S 1
Description
6S 1 SLEEVE COUPLING FLANGE ; 1" BORE 4" OD 2-1/2" HUB 1-5/8" LTB
Part # 6S 1
BDI # 622551
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs