37-IDL-SPRK
Description
37-IDL-SPRK IDLER PULLEY ; 40MM BORE 37MM BW 14M 14MM BP 30T
Part # 77201610
BDI # 1104885
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
23
Belt Pitch:
14 MM
Other Features:
6308 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
37
60BS30 1
Description
60BS30 1 ROLLER CHAIN SPROCKET ; 3/4" P 30T 1" BORE
Part # 60BS30 1
BDI # 622982
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Global Part Number GPN:
33284
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
50BS30 1 7/16
Description
50BS30 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 30T 1-7/16" BORE
Part # 50BS30 1 7/16
BDI # 621535
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
34532
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
50BS30 1 3/16
Description
50BS30 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 30T 1-3/16" BORE
Part # 50BS30 1 3/16
BDI # 621533
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
33754
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
50BS30 1
Description
50BS30 1 ROLLER CHAIN SPROCKET ; 5/8" P 30T 1" BORE
Part # 50BS30 1
BDI # 621529
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
33210
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore