DS50A15 1
Description
DS50A15 1 SPROCKET ; METRIC ROLLERCHAIN SPROCKET 5/8IN PITCH
Part # DS50A15 1
BDI # 21445509
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore