6J 7/8

COMPARE

6J 7/8

Description
6J 7/8 SLEEVE COUPLING FLANGE ; 7/8" BORE 4" OD 1-15/16" HUB 1-7/32" LTB

MARTIN SPROCKET & GR

Part # 6J 7/8

BDI # 622547

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49.225
Coupling Type: Elastomeric Coupling
Torque: TPR 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY