Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667895
Pressure Angle:
14.5
TS1035 1-1/4 KW 2SS
Description
TS1035 1-1/4 KW 2SS SPUR GEAR
Part # TS1035 1-1/4 KW 2SS
BDI # 21445716
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
88.9
S1035 1-1/2 KW 2SS
Description
S1035 1-1/2 KW 2SS SPUR GEAR W/OVERBORE ; NON-CANCELLABLE/NON-RETURNABLE
Part # S1035 1-1/2 KW 2SS
BDI # 24954304
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
88.9
TSS1035 X 1-1/4IN FB
Description
TSS1035 X 1-1/4IN FB SPUR GEAR
Part # TSS1035 X 1-1/4IN FB
BDI # 23130377
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
88.9
S1035 1 KW/2SS
Description
S1035 1 KW/2SS GEAR ; SPUR GEAR STL 1IN FACE 14-1/2DEG PRESS
Part # S1035 1 KW/2SS
BDI # 21445614
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
88.9