5 7/16 SLV SPLIT THRUST COLLAR
Description
5 7/16 SLV SPLIT THRUST COLLAR
Part # 133294
BDI # 261500
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Inch - Metric:
Inch
Material:
Cast Iron
Bore - Millimeter:
138.125
Bore - Inch:
5.438
Other Features:
Hydrodynamic Bearing | Brand Sleevoil
5050 X 4-15/16-KW
Description
5050 X 4-15/16-KW TL BUSHING ; 4-15/16" BORE TAPER LOCK STEEL CASTING
Part # 117463
BDI # 256348
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Keyway on ID
Global Part Number GPN:
460332
Bushing Series:
5050
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
127
Bore - Inch:
5
Global Part Number GPN:
471161
Bushing Series:
M
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
206.375
Length Thru Bore - Inch:
8.125
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Keyway on ID
Global Part Number GPN:
460644
Bushing Series:
N
M-STL 5 7/16
Description
M-STL 5 7/16 QD BUSHING ; STEEL 5 7/16" BORE
Part # M-STL 5 7/16
BDI # 609294
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
138.125
Bore - Inch:
5.438
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
464831
Bushing Series:
M