Page 1 of 28

Next

Compare
SNW-36 X 6 3/8

COMPARE

SNW-36 X 6 3/8

Description
SNW-36 X 6 3/8 SLEEVE ASSY

TIMKEN

Part # SNW-36 X 6 3/8

BDI # 1373617

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 127.711
Length Thru Bore - Inch: 5.028
Bore - Millimeter: 161.925

Bore - Inch: 6.375

Price Inventory : Available to order
Loading Price
QTY
SNW-3036 X 6 3/8

COMPARE

SNW-3036 X 6 3/8

Description
SNW-3036 X 6 3/8 LOCKNUT ASSY

TIMKEN

Part # SNW-3036 X 6 3/8

BDI # 1373581

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 109.906
Length Thru Bore - Inch: 4.327
Bore - Millimeter: 161.925

Bore - Inch: 6.375

Price Inventory : Available to order
Loading Price
QTY
SNW-3036 X 6 5/16

COMPARE

SNW-3036 X 6 5/16

Description
SNW-3036 X 6 5/16 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-3036 X 6 5/16

BDI # 1373582

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 109.906
Length Thru Bore - Inch: 4.327
Bore - Millimeter: 160.35

Bore - Inch: 6.313

Price Inventory : Available to order
Loading Price
QTY
FX 5E HUB RGD 160MM P7 40X9.4MMKW

COMPARE

FX 5E HUB RGD 160MM P7 40X9.4MMKW

Description
FX 5E HUB RGD 160MM P7 40X9.4MM KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX-5E-HUB-RGD-160MMP7-40X9.4MMKW

BDI # 23202234

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5.5 HUB 160MM P7 40X9.4MMKW

COMPARE

FCX 5.5 HUB 160MM P7 40X9.4MMKW

Description
FCX 5.5 HUB 160MM P7 40X9.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-5.5-HUB-160MMP7-40X9.4MMKW

BDI # 23190334

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY