Page 1 of 4

Next

Compare
4J 3/4

COMPARE

4J 3/4

Description
4J 3/4 SLEEVE COUPLING FLANGE ; 3/4" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 3/4

BDI # 619410

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
Loading Price
QTY
PL019X047 AS

COMPARE

PL019X047 AS

Description
PL019X047 AS POWER LOCK

TSUBAKI

Part # PL019X047

BDI # 928927

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.85

Outside Diameter - Millimeter: 47
Bore - Millimeter: 19
Length - Millimeter: 20
Other Features: 6 Locking Screws
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
PL 3/4 AS

COMPARE

PL 3/4 AS

Description
PL 3/4 AS POWER-LOCK ASSERIES

TSUBAKI

Part # PLL

BDI # 928918

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.85

Outside Diameter - Millimeter: 47
Bore - Millimeter: 19.05
Length - Millimeter: 20
Other Features: 6 Locking Screws
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
6H 3/4

COMPARE

6H 3/4

Description
6H 3/4 COUPLING HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 6H 3/4

BDI # 622529

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6S 20MM

COMPARE

6S 20MM

Description
6S 20MM SLEEVE COUPLING FLANGE ; 6 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 6S 20MM

BDI # 622564

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY