Page 1 of 16

Next

Compare
SNW-44 X 7 1/2

COMPARE

SNW-44 X 7 1/2

Description
SNW-44 X 7 1/2 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-44 X 7 1/2

BDI # 1373627

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 149.885
Length Thru Bore - Inch: 5.901
Bore - Millimeter: 190.5

Bore - Inch: 7.5
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
FCX 6 HUB 7-1/2 1-3/4X3/4KW

COMPARE

FCX 6 HUB 7-1/2 1-3/4X3/4KW

Description
FCX 6 HUB 7-1/2 1-3/4X3/4KW

TIMKEN LOVEJOY

Part # FCX-6-HUB-7-1/2-1-3/4X3/4KW

BDI # 23190757

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5.5 HUB 190MM P7 45X10.4MMKW

COMPARE

FCX 5.5 HUB 190MM P7 45X10.4MMKW

Description
FCX 5.5 HUB 190MM P7 45X10.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-5.5-HUB-190MMP7-45X10.4MMKW

BDI # 23190340

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5.5 HUB 7-1/2 1-3/4X3/4KW

COMPARE

FCX 5.5 HUB 7-1/2 1-3/4X3/4KW

Description
FCX 5.5 HUB 7-1/2 1-3/4X3/4KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-5.5-HUB-7-1/2-1-3/4X3/4KW

BDI # 23190446

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
W1-7-7/16

COMPARE

W1-7-7/16

Description
W1-7-7/16 QD BUSHING ; 101755299

TIMKEN

Part # W1-7-7/16

BDI # 24313576

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Length Thru Bore - Millimeter: 209.55
Length Thru Bore - Inch: 8.25
Outside Diameter - Millimeter: 215.9

Bore - Millimeter: 188.925
Bore - Inch: 7.438
Other Features: Keyway on ID
Bushing Series: W1

Price Inventory : Available to order
Loading Price
QTY