H200B20 X 7.5625 KW 2SS
Description
H200B20 X 7.5625 KW 2SS CHAIN SPROCKET
Part # H200B20 X 7.5625 KW 2SS
BDI # 21579558
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Finished Bore
FX 5.5S HUB RGD 7-5/8 2X3/4KW
Description
FX 5.5S HUB RGD 7-5/8 2X3/4KW ; FLANGE STYLE
Part # FX 5.5S HUB RGD 7-5/8 2X3/4KW
BDI # 23203106
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FCXMM 5.5 HUB 7-5/8 2X3/4KW
Description
FCXMM 5.5 HUB 7-5/8 2X3/4KW
Part # FCXMM 5.5 HUB 7-5/8 2X3/4KW
BDI # 23190609
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FXLMM 7 HUB 7-5/8 2X3/4KW
Description
FXLMM 7 HUB 7-5/8 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 7 HUB 7-5/8 2X3/4KW
BDI # 23194460
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs
FCXMM 6 HUB 7-5/8 2X3/4KW
Description
FCXMM 6 HUB 7-5/8 2X3/4KW
Part # FCXMM 6 HUB 7-5/8 2X3/4KW
BDI # 23190949
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs