Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
138.176
Length Thru Bore - Inch:
5.44
Bore - Millimeter:
227.025
Bore - Inch:
8.938
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
SNW 44X8.
Description
SNW 44X8. BRG ADAPTER SLEEVE ; NON-RETURNABLE 8" BORE 5.901" LTB
Part # SNW 44X8.
BDI # 1266710
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
149.885
Length Thru Bore - Inch:
5.901
Bore - Millimeter:
203.2
Bore - Inch:
8
Other Features:
Tapered Threaded Sleeve
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
149.86
Length Thru Bore - Inch:
5.9
Bore - Millimeter:
201.625
Bore - Inch:
7.938
Other Features:
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
SNW 44X7.15/16
Description
SNW 44X7.15/16 BRG ADAPTER SLEEVE ; 7-15/16" BORE 5.901" LTB
Part # SNW 44X7.15/16
BDI # 1266709
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
149.885
Length Thru Bore - Inch:
5.901
Bore - Millimeter:
201.625
Bore - Inch:
7.938
Other Features:
Tapered Threaded Sleeve
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.945
Outside Diameter - Millimeter:
405
Bore - Millimeter:
240
Length - Millimeter:
108.991
Other Features:
12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
4.291