Page 1 of 8

Next

Compare
300-30-30

COMPARE

300-30-30

Description
300-30-30 WELD ON HUB ; F 3 X 15/16 15/16

MARTIN SPROCKET & GR

Part # 300-30-30

BDI # 618385

Features

Pilot Diameter - Millimeter: 76.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3
Length Thru Bore - Millimeter: 23.825

Nominal Bolt Circle Diameter Round - Inch: 0
Other Features: Semi-Finished
Pilot Length - Inch: 0
Mounting Method: Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter: 0

Price Inventory : Available to order
Loading Price
QTY
300-40-30

COMPARE

300-40-30

Description
300-40-30 WELD ON HUB ; F 3 X 1 1/4 X 15/16

MARTIN SPROCKET & GR

Part # 300-40-30

BDI # 618388

Features

Pilot Diameter - Millimeter: 76.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3
Length Thru Bore - Millimeter: 31.75

Nominal Bolt Circle Diameter Round - Inch: 0
Other Features: Semi-Finished
Pilot Length - Inch: 0
Mounting Method: Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter: 0

Price Inventory : Available to order
Loading Price
QTY
LH300 HUB 7/8 3/16X3/32KW

COMPARE

LH300 HUB 7/8 3/16X3/32KW

Description
LH300 HUB 7/8 3/16X3/32KW ; HYDRAULIC

TIMKEN LOVEJOY

Part # LH300-HUB-7/8-3/16X3/32KW

BDI # 23204734

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH300 HUB 7/8 1/4X1/8KW

COMPARE

LH300 HUB 7/8 1/4X1/8KW

Description
LH300 HUB 7/8 1/4X1/8KW ; HYDRAULIC COUPLING

TIMKEN LOVEJOY

Part # LH300-HUB-7/8-1/4X1/8KW

BDI # 23204736

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
M300 25MM 8MMKW

COMPARE

M300 25MM 8MMKW

Description
M300 25MM 8MMKW COUPLING HUB ; SIZE 300 25MM BORE X 8MM KW 1 SS

MAGNALOY COUPLING

Part # M300M2508

BDI # 21569686

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY