Page 1 of 171

Next

Compare
7S 15/16 1/4X1/8 KW

COMPARE

7S 15/16 1/4X1/8 KW

Description
7S 15/16 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 7S-FLNG-15/16-1/4X1/8KW

BDI # 594325

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
Loading Price
QTY
L095 24MM 8X3.3MM KW

COMPARE

L095 24MM 8X3.3MM KW

Description
L095 24MM 8X3.3MM KW COUPLING HUB ; 24MM BORE 53.594MM HUB DIA

TIMKEN LOVEJOY

Part # L095-HUB-24MMH7-8X3.3MMKW

BDI # 595176

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
CJ 24/32B PM 25MM KW

COMPARE

CJ 24/32B PM 25MM KW

Description
CJ 24/32B PM 25MM KW COUPLING HUB ; 24A, 24/32B CURVE JAW

TIMKEN LOVEJOY

Part # CJ24/32B-HUB-PM-25MMH7-8X3.3MMKW

BDI # 596464

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Iron
Outside Diameter - Inch: 2.2

Length Thru Bore - Millimeter: 29.972
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 55.88
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH200 HUB 7/8 3/16X3/32KW

COMPARE

LH200 HUB 7/8 3/16X3/32KW

Description
LH200 HUB 7/8 3/16X3/32KW ; HYDRAULIC COUPLING

TIMKEN LOVEJOY

Part # LH200-HUB-7/8-3/16X3/32KW

BDI # 23204728

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.15

Length Thru Bore - Millimeter: 27.432
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 66.04
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH300 HUB 7/8 1/4X1/8KW

COMPARE

LH300 HUB 7/8 1/4X1/8KW

Description
LH300 HUB 7/8 1/4X1/8KW ; HYDRAULIC COUPLING

TIMKEN LOVEJOY

Part # LH300-HUB-7/8-1/4X1/8KW

BDI # 23204736

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY