Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.437
Length Thru Bore - Millimeter:
184.15
Length Thru Bore - Inch:
7.25
Outside Diameter - Millimeter:
265.1
Bore - Millimeter:
214.325
Bore - Inch:
8.438
Other Features:
Keyway on ID
Global Part Number GPN:
465728
Bushing Series:
WS
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
138.176
Length Thru Bore - Inch:
5.44
Bore - Millimeter:
214.325
Bore - Inch:
8.438
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
140HCBM 8-7/16IN RAPTOR
Description
140HCBM 8-7/16IN RAPTOR COUPLING HUB
Part # 016689
BDI # 22276305
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
SNP-3048 X 8 7/16
Description
SNP-3048 X 8 7/16 BRG ADAPTER SLEEVE
Part # SNP-3048 X 8 7/16
BDI # 1373371
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
137.719
Length Thru Bore - Inch:
5.422
Bore - Millimeter:
214.325
Bore - Inch:
8.438