Page 1 of 6

Next

Compare
SNP-3048 X 8 7/16

COMPARE

SNP-3048 X 8 7/16

Description
SNP-3048 X 8 7/16 BRG ADAPTER SLEEVE

TIMKEN

Part # SNP-3048 X 8 7/16

BDI # 1373371

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 137.719
Length Thru Bore - Inch: 5.422
Bore - Millimeter: 214.325

Bore - Inch: 8.438

Price Inventory : Available to order
Loading Price
QTY
F 9 8-3/8 2X3/4 KW

COMPARE

F 9 8-3/8 2X3/4 KW

Description
F 9 HUB 8-3/8 2X3/4KW

TIMKEN LOVEJOY

Part # F-9-HUB-8-3/8-2"X3/4KW

BDI # 598439

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 292.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 431.8
Hub Diameter - Inch: 17
Coupling Type: Gear Coupling
Torque: 1827000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF10260X215MM

COMPARE

QF10260X215MM

Description
QF10260X215MM COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF10260X215MM

BDI # 21965509

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.75

Length Thru Bore - Millimeter: 183.388
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 381
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
W-8-3/8

COMPARE

W-8-3/8

Description
W-8-3/8 QD BUSHING ; 101755239

TIMKEN

Part # W-8-3/8

BDI # 24313714

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.437
Length Thru Bore - Millimeter: 288.925
Length Thru Bore - Inch: 11.375
Outside Diameter - Millimeter: 265.1

Bore - Millimeter: 212.725
Bore - Inch: 8.375
Other Features: Keyway on ID
Bushing Series: W

Price Inventory : Available to order
Loading Price
QTY
FCX 5.5 HUB 8-3/8 2X3/4KW

COMPARE

FCX 5.5 HUB 8-3/8 2X3/4KW

Description
FCX 5.5 HUB 8-3/8 2X3/4KW

TIMKEN LOVEJOY

Part # FCX 5.5 HUB 8-3/8 2X3/4KW

BDI # 23190468

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY