Page 1 of 11

Next

Compare
FCX 6 HUB 220MM R7 50X11.4MMKW

COMPARE

FCX 6 HUB 220MM R7 50X11.4MMKW

Description
FCX 6 HUB 220MM R7 50X11.4MMKW

TIMKEN LOVEJOY

Part # FCX-6-HUB-220MMR7-50X11.4MMKW

BDI # 23190651

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 7 HUB 8-5/8 2X3/4KW

COMPARE

FCX 7 HUB 8-5/8 2X3/4KW

Description
FCX 7 HUB 8-5/8 2X3/4KW

TIMKEN LOVEJOY

Part # FCX-7-HUB-8-5/8-2"X3/4KW

BDI # 23191129

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 7 HUB 220MM R7 50X11.4MMKW

COMPARE

FCX 7 HUB 220MM R7 50X11.4MMKW

Description
FCX 7 HUB 220MM R7 50X11.4MMKW

TIMKEN LOVEJOY

Part # FCX-7-HUB-220MMR7-50X11.4MMKW

BDI # 23191017

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 MM 220X285

COMPARE

SLD 1500 MM 220X285

Description
SLD 1500 MM 220X285 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-MM-220X285

BDI # 599003

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.22

Outside Diameter - Millimeter: 285
Bore - Millimeter: 220
Length - Millimeter: 56.007
Other Features: 26 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 2.205

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 220

COMPARE

SLD 900 MM 220

Description
SLD 900 MM 220 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-220

BDI # 598962

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.567

Outside Diameter - Millimeter: 370
Bore - Millimeter: 220
Length - Millimeter: 103.988
Other Features: 15 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 4.094

Price Inventory : Available to order
Loading Price
QTY