Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
205.715
Length Thru Bore - Inch:
8.099
Bore - Millimeter:
227.025
Bore - Inch:
8.938
SNP-3048 X 8 15/16
Description
SNP-3048 X 8 15/16 BRG ADAPTER SLEEVE
Part # SNP-3048 X 8 15/16
BDI # 1373370
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
137.973
Length Thru Bore - Inch:
5.432
Bore - Millimeter:
227.025
Bore - Inch:
8.938
Other Features:
Tapered Threaded Sleeve | Pull Type
SNP-3148 X 8 15/16
Description
SNP-3148 X 8 15/16 BRG ADAPTER SLEEVE
Part # SNP-3148 X 8 15/16
BDI # 1373401
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
168.681
Length Thru Bore - Inch:
6.641
Bore - Millimeter:
227.025
Bore - Inch:
8.938
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
138.176
Length Thru Bore - Inch:
5.44
Bore - Millimeter:
227.025
Bore - Inch:
8.938
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
140HCBM 8-15/16IN RAPTOR
Description
140HCBM 8-15/16IN RAPTOR COUPLING HUB
Part # 016693
BDI # 22276321
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs