10085 9 1/2

COMPARE

10085 9 1/2

Description
10085 9 1/2 TAPERED BUSHING ; 9 1/2" BORE

MARTIN SPROCKET & GR

Part # 10085 9 1/2

BDI # 614455

Features

Inch - Metric: Inch
Outside Diameter - Inch: 14.75
Length Thru Bore - Millimeter: 215.9
Length Thru Bore - Inch: 8.5
Outside Diameter - Millimeter: 374.65

Bore - Millimeter: 241.3
Bore - Inch: 9.5
Other Features: Keyway on ID
Global Part Number GPN: 463810
Bushing Series: 10085

Price Inventory : Available to order
Loading Price
QTY
MXT100 9 1/2

COMPARE

MXT100 9 1/2

Description
MXT100 9 1/2 MXT SHAFT BUSHING ; MXT TYPE CAST IRON

MARTIN SPROCKET & GR

Part # MXT100 9 1/2

BDI # 17800430

Features

Inch - Metric: Inch
Outside Diameter - Inch: 17.938
Length Thru Bore - Millimeter: 157.175
Length Thru Bore - Inch: 6.188
Outside Diameter - Millimeter: 455.625

Bore - Millimeter: 241.3
Bore - Inch: 9.5
Other Features: Cast/Ductile Material
Bushing Series: XT100

Price Inventory : Available to order
Loading Price
QTY
MXT-STL1009 1/2

COMPARE

MXT-STL1009 1/2

Description
MXT-STL1009 1/2 MXT SHAFT BUSHING ; POR MXT TYPE STEEL

MARTIN SPROCKET & GR

Part # MXT-STL1009 1/2

BDI # 17800362

Features

Inch - Metric: Inch
Outside Diameter - Inch: 17.938
Length Thru Bore - Millimeter: 157.175
Length Thru Bore - Inch: 6.188
Outside Diameter - Millimeter: 455.625

Bore - Millimeter: 241.3
Bore - Inch: 9.5
Other Features: Steel Material
Bushing Series: XT100

Price Inventory : Available to order
Loading Price
QTY
60A84 X 9-9/16 W/6 25/64 HOLE

COMPARE

60A84 X 9-9/16 W/6 25/64 HOLE

Description
60A84 X 9-9/16 W/6 25/64 HOLE SPROCKET ; HOLES EQUALLY SPACED ON 10.25"BC

MARTIN SPROCKET & GR

Part # 60A84 X 9-9/16 W/6 25/64 HOLE

BDI # 22523004

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.058

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.495
Pitch Diameter - Millimeter: 509.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
A240A16 X 9.505 ALT

COMPARE

A240A16 X 9.505 ALT

Description
A240A16 X 9.505 ALT CHAIN SPROCKET ; MTO

MARTIN SPROCKET & GR

Part # A240A16 X 9.505 ALT

BDI # 25854289

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.377

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.88
Pitch Diameter - Millimeter: 390.576
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY