SK 1 7/8
Description
SK 1 7/8 QD BUSHING ; 1-7/8" BORE 2-13/16" OD 1-15/16" LTB
Part # SK 1 7/8
BDI # 611033
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
465456
Bushing Series:
SK
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.813
Length Thru Bore - Millimeter:
37.338
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
SK 1 5/8
Description
SK 1 5/8 QD BUSHING ; 1-5/8" BORE 2-13/16" OD 1-15/16" LTB
Part # SK 1 5/8
BDI # 611031
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID
Global Part Number GPN:
465454
Bushing Series:
SK
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
69.088
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs