SNP-3056 X 9 15/16
Description
SNP-3056 X 9 15/16 BRG ADAPTER SLEEVE
Part # SNP-3056 X 9 15/16
BDI # 1373380
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
156.997
Length Thru Bore - Inch:
6.181
Bore - Millimeter:
252.425
Bore - Inch:
9.938
SNP-3156 X 9 15/16
Description
SNP-3156 X 9 15/16 BRG ADAPTER SLEEVE
Part # SNP-3156 X 9 15/16
BDI # 1373408
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
197.002
Length Thru Bore - Inch:
7.756
Bore - Millimeter:
252.425
Bore - Inch:
9.938
FX 7E HUB RGD 9-7/8 2-1/2X7/8KW
Description
FX 7E HUB RGD 9-7/8 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 7E HUB RGD 9-7/8 2-1/2X7/8KW
BDI # 23204002
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FCXMM 7 HUB 250MM R7 56X12.4MMKW
Description
FCXMM 7 HUB 250MM R7 56X12.4MMKW
Part # FCXMM 7 HUB 250MM R7 56X12.4MMKW
BDI # 23191195
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 5.5EM HUB RGD 250MM R7 56X12.4MMKW
Description
FX 5.5EM HUB RGD 250MM R7 56X12.4MMKW ; FLANGE STYLE
Part # FX 5.5EM HUB RGD 250MM R7 56X12.4MMKW
BDI # 23203386
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs