Page 1 of 5

Next

Compare
SNP-3256 X 10 7/16

COMPARE

SNP-3256 X 10 7/16

Description
SNP-3256 X 10 7/16 BRG ADAPTER SLEEVE ; NON-RETURNABLE

TIMKEN

Part # SNP-3256 X 10 7/16

BDI # 1373427

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 227
Length Thru Bore - Inch: 8.937
Bore - Millimeter: 265.125

Bore - Inch: 10.438

Price Inventory : Available to order
Loading Price
QTY
SNP-3056 X 10 7/16

COMPARE

SNP-3056 X 10 7/16

Description
SNP-3056 X 10 7/16 BRG ADAPTER SLEEVE

TIMKEN

Part # SNP-3056 X 10 7/16

BDI # 1373379

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 156.997
Length Thru Bore - Inch: 6.181
Bore - Millimeter: 265.125

Bore - Inch: 10.438

Price Inventory : Available to order
Loading Price
QTY
SNP-3156 X 10 7/16

COMPARE

SNP-3156 X 10 7/16

Description
SNP-3156 X 10 7/16 BRG ADAPTER SLEEVE

TIMKEN

Part # SNP-3156 X 10 7/16

BDI # 1373407

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 197.002
Length Thru Bore - Inch: 7.756
Bore - Millimeter: 265.125

Bore - Inch: 10.438

Price Inventory : Available to order
Loading Price
QTY
FX 5.5E HUB RGD 10-3/8 2-1/2X7/8KW

COMPARE

FX 5.5E HUB RGD 10-3/8 2-1/2X7/8KW

Description
FX 5.5E HUB RGD 10-3/8 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445291

BDI # 23202962

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 7E HUB RGD 10-3/8 2-1/2X7/8KW

COMPARE

FX 7E HUB RGD 10-3/8 2-1/2X7/8KW

Description
FX 7E HUB RGD 10-3/8 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790446157

BDI # 23204010

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY