FX 7E HUB RGD 10-3/4 2-1/2X7/8KW
Description
FX 7E HUB RGD 10-3/4 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 7E HUB RGD 10-3/4 2-1/2X7/8KW
BDI # 23204016
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FXLMM 7 HUB 10-3/4 2-1/2X7/8KW
Description
FXLMM 7 HUB 10-3/4 2-1/2X7/8KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 7 HUB 10-3/4 2-1/2X7/8KW
BDI # 23194340
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs
226787
Description
226787 CONVEYOR BUSHING, XTB120 X 10-3/4 (SMARTCATALOG)
Part # 226787
BDI # 27316573
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.625
Length Thru Bore - Millimeter:
179.4
Length Thru Bore - Inch:
7.063
Outside Diameter - Millimeter:
523.875
Bore - Millimeter:
273.05
Bore - Inch:
10.75
Bushing Series:
XTB120
FCXMM 7 HUB 10-3/4 2-1/2X7/8KW
Description
FCXMM 7 HUB 10-3/4 2-1/2X7/8KW
Part # FCXMM 7 HUB 10-3/4 2-1/2X7/8KW
BDI # 23191157
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 6E HUB RGD 10-3/4 2-1/2X7/8KW
Description
FX 6E HUB RGD 10-3/4 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 6E HUB RGD 10-3/4 2-1/2X7/8KW
BDI # 23203686
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs