SNP-3260X 10 15/16
Description
SNP-3260X 10 15/16 LOCKNUT ASSY
Part # SNP-3260 X 10 15/16
BDI # 1373429
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
244.602
Length Thru Bore - Inch:
9.63
Bore - Millimeter:
277.825
Bore - Inch:
10.938
SNP-3060X 10 15/16
Description
SNP-3060X 10 15/16 BRG ADAPTER SLEEVE ; 10-15/16" BORE
Part # SNP-3060 X 10 15/16
BDI # 1373382
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
170.612
Length Thru Bore - Inch:
6.717
Bore - Millimeter:
277.825
Bore - Inch:
10.938
SNP-3160X 10 15/16
Description
SNP-3160X 10 15/16 BRG ADAPTER SLEEVE
Part # SNP-3160 X 10 15/16
BDI # 1373410
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
212.598
Length Thru Bore - Inch:
8.37
Bore - Millimeter:
277.825
Bore - Inch:
10.938
FX 7E HUB RGD 10-7/8 2-1/2X7/8KW
Description
FX 7E HUB RGD 10-7/8 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 7E HUB RGD 10-7/8 2-1/2X7/8KW
BDI # 23204018
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FXL 7 HUB 10-7/8 2-1/2X7/8KW
Description
FXL 7 HUB 10-7/8 2-1/2X7/8KW ; LABYRINTH SEAL FLANGED
Part # FXL 7 HUB 10-7/8 2-1/2X7/8KW
BDI # 23194182
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs