Page 1 of 4

Next

Compare
SNP-3160 X 11

COMPARE

SNP-3160 X 11

Description
SNP-3160 X 11 BRG ADAPTER SLEEVE

TIMKEN

Part # SNP-3160 X 11

BDI # 1373409

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 212.598
Length Thru Bore - Inch: 8.37
Bore - Millimeter: 279.4

Bore - Inch: 11

Price Inventory : Available to order
Loading Price
QTY
SNP-3260 X 11

COMPARE

SNP-3260 X 11

Description
SNP-3260 X 11 LOCKNUT ASSY

TIMKEN

Part # SNP-3260 X 11

BDI # 1373428

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 244.602
Length Thru Bore - Inch: 9.63
Bore - Millimeter: 279.4

Bore - Inch: 11

Price Inventory : Available to order
Loading Price
QTY
SNP-3060 X 11

COMPARE

SNP-3060 X 11

Description
SNP-3060 X 11 BRG ADAPTER SLEEVE

TIMKEN

Part # SNP-3060 X 11

BDI # 1373381

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 170.612
Length Thru Bore - Inch: 6.717
Bore - Millimeter: 279.4

Bore - Inch: 11

Price Inventory : Available to order
Loading Price
QTY
FX 7E HUB RGD 11 2-1/2X7/8KW

COMPARE

FX 7E HUB RGD 11 2-1/2X7/8KW

Description
FX 7E HUB RGD 11 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7E HUB RGD 11 2-1/2X7/8KW

BDI # 23204020

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 7 HUB 280MM R7 63X12.4MMKW

COMPARE

FCXMM 7 HUB 280MM R7 63X12.4MMKW

Description
FCXMM 7 HUB 280MM R7 63X12.4MMKW

TIMKEN LOVEJOY

Part # FCXMM 7 HUB 280MM R7 63X12.4MMKW

BDI # 23191201

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY